These are 4-way, 3-position., rotary disk, detented, lever-operated air valves. The forged bronze disc and the cast iron surface upon which the disc works are grounded and lapped to provide a leak-proof seal. Series VL valves have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are open to exhaust. Series PL valves also have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are closed to exhaust. PL valves are particularly suited for pneumatic chuck operation.
Stations
N/A
Valve Duty
Standard Duty
Installed Options
None
Cv Flow
3
Actuator Type
Hand Lever
Coil Style
No Coil
Neutral Positioning
Inlet Closed, Outlets Closed to Exhaust
Wiring Options
None
Operating Pressure Range
0 psi to 150 psi
Length
4 3/4 in
Operation
Manual
Valve Type
4-Way, 3 Position
Port Size
3/8 in
Spool Description
N/A
Overrides
No Overrides
Port Type
NPT
Solenoid
N/A
Valve Body Style
Body Ported
Voltage Rating
No Coil
Height
3.810 in
Series
Sliding Seal Series
Return Type
Manual, Detented
Weight
5.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back