Skip to content Skip to navigation menu
Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve

PL50

Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve
Item #100559488
  • Sliding Seal Series
  • 4 Way 3 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Detented Return
  • 1/2" NPT Inlet Port
+ Show More + Show Less
Sliding Seal PL/VL Series Body Ported Manually Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sliding Seal Series
  • 4 Way 3 Position
  • Body Ported
  • Manually Operated
  • Hand Lever Actuator, Detented Return

description

  • These are 4-way, 3-position., rotary disk, detented, lever-operated air valves. The forged bronze disc and the cast iron surface upon which the disc works are grounded and lapped to provide a leak-proof seal. Series VL valves have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are open to exhaust. Series PL valves also have a 90° lever movement. In the center position, inlet is closed to pressure and outlets are closed to exhaust. PL valves are particularly suited for pneumatic chuck operation.
Return Type Manual, Detented
Port Type NPT
Voltage Rating No Coil
Installed Options None
Operating Pressure Range 0 psi to 150 psi
Solenoid N/A
Stations N/A
Valve Duty Standard Duty
Cv Flow 6.2
Spool Description N/A
Overrides No Overrides
Valve Type 4-Way, 3 Position
Wiring Options None
Height 4.440 in
Operation Manual
Coil Style No Coil
Length 5.620 in
Neutral Positioning Inlet Closed, Outlets Closed to Exhaust
Valve Body Style Body Ported
Series Sliding Seal Series
Actuator Type Hand Lever
Port Size 1/2 in
Weight 8.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison