- Adjustable Pressure Switch
- 10-110 psi
- 1/4" NPT Connection
- 18" Flying Leads
description
- The pressure switch monitors the air pressure in your pneumatic system. When the pressure in your system either drops below or exceeds the set point pressure, an electrical output is given. Alternate pressure ranges are available. NEMA 4,13.
| Body Material | Brass |
| Switch Rating | 3 Amps |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | -40 °F |
| Pressure Adjustment Range (psi) | 20 to 120 |
| Thread Type | NPT |
| Connector | 18 in Flying Leads |
| Thread Size | 1/4 |
| Weight | 0.472 LB |
-
Prop 65


