- 30 mm Connector, 6' Cord, Unlighted
- Use w/Parker H Series ISO 5599-1 Valves or Parker B Series Valves
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil.. Contact your local Applied® service center for additional connector styles.
| Lighted | Unlighted |
| Connector | 30 mm DIN |
| Use With | Parker B Series, Parker Isys Series 5599-1 DIN, Parker H Series ISO 5599-1 Valves |
| Connection Type | 72 in Cord |
| Connector Description | 30 mm Connector, 6 ft Cord, Unlighted |
| Weight | 0.455 LB |
-
Prop 65


