- B5 Series 4-Way Valve Manifold w/Flow Control
description
- Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately..
features
- Order number includes subbase section, bolts, and gasket
- Order one set of end plates per manifold
| Kit Includes | 1 Manifold Base, 2 Hold Down Bolts, Tie-Rods, Gaskets & O-Rings |
| Subbase/Manifold | Manifold w/Flow Control |
| Series | B5 |
| Manifold Type | 4-Way |
| Wiring Options | None |
| Function | 4-Way |
| Female Port Size | N/A |
| Electrical | None |
| Weight | 0.429 LB |
-
Prop 65


