Parker Hannifin Corp.
PS2828A57P
Replacement Solenoid Coil for H Series DIN Valve
Item #101631978
-
Prop 65
- Coil with 3 Prong 30 mm DIN Connector
- 240 VAC
- Use With Parker H Series 5999-1 DIN
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
| Height | 2.470 in |
| Length | 3.150 in |
| Use With | Parker Isys Series 5599-1 DIN |
| Coil Style | 30 mm DIN |
| Voltage Rating | 240 VAC |
| Weight | 1.0 LB |
-
Prop 65

