- End Plate Kit for Use w/B3 Series (4 Way)
- 1/4" NPT Port Size
description
- Order one set per manifold stack..
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Female Port Size | 1/4 |
| Port Type | NPT |
| Port Size | 1/4 |
| Use With | B3 (4-Way) |
| Width | 0.600 in |
| Length | 2.520 in |
| Height | 1 1/4 in |
| Weight | 0.5 LB |
-
Prop 65


