- 15 mm DIN Quick Connector with 18" Cord
- Use w/Parker B, MicroKing Series Valves
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil. Contact your local Applied® service center for additional connector styles.
| Lighted | Unlighted |
| Height | 17.400 mm |
| Connector Description | Connector w/ 18 in Cord |
| Connector | 15 mm 3-Pin DIN 43650C Connector |
| Use With | DX01, DX02, Parker B, MicroKing Series Valves |
| Width | 15.000 mm |
| Weight | 0.07 LB |
-
Prop 65


