- 15 mm DIN Connector with 72" Molded Leads
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil.. Contact your local Applied® service center for additional connector styles.
| Connection Type | Connector w/ 6 ft Cord |
| Connector | 15 mm DIN |
| Length | 0.590 in |
| Height | 0.690 in |
| Use With | Parker B, MicroKing Series Valves |
| Width | 0.590 in |
| Weight | 0.35 LB |
-
Prop 65


