- 3-Pin Lighted Connector Kit w/ Cord for All Schrader/Parker Series
- 24V DC
- 6 Feet Long
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil.. Contact your local Applied® service center for additional connector styles.
features
- Easy soft-start flow adjustment
- High flow up to 4.2 Cv
- Solenoid or air pilot operated
| Connector | 15 mm 3-Pin DIN 43650C |
| Lighted | Light - 24V AC or DC |
| Use With | All Parker Series |
| Connector Type | Connector w/ 72 in Cord |
| Weight | 0.318 LB |
-
Prop 65


