- B3 Blanking Plate Kit, 4 Way
description
- Blanking plate kits include one plate, screws and seals. Use blanking plates to cover extra manifold stations. Generic blanking plates are pictured for reference. Actual parts may differ to match the application.
| Length | 3 in |
| Use With | B3 |
| Manifold Type | 4-Way |
| Width | 0.740 in |
| Height | 0.300 in |
| Series | B3 |
| Function | 4-Way |
| Weight | 0.09 LB |
-
Prop 65


