- 15 mm DIN Quick Connector with 18" Cord
- Use w/Parker B, MicroKing Series Valves
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil.. Contact your local Applied® service center for additional connector styles.
features
- Easy soft-start flow adjustment
- High flow up to 4.2 Cv
- Solenoid or air pilot operated
| Connector Type | Connector w/ 18 in Cord |
| Lighted | Unlighted |
| Use With | Parker B, MicroKing Series Valves |
| Connector Description | Quick Connect w/ 18 in Cord |
| Connector | 15 mm 3-Pin DIN 43650C Quick Connect |
| Weight | 0.1 LB |
-
Prop 65


