- 15 mm DIN Connector with 1/2 Conduit, 36" Leads
- Parker B, MicroKing Series Valves
description
- Connectors for Parker solenoid valves. Match the connector with the correct valve series and select your choice of wiring configuration. Order one connector per solenoid coil. Contact your local Applied® service center for additional connector styles.
features
- Easy soft-start flow adjustment
- High flow up to 4.2 Cv
- Solenoid or air pilot operated
| Use With | Parker B, MicroKing Series Valves |
| Connector Type | 1/2 in Conduit w/ 36 in Leads |
| Connector | 15 mm 3-Pin DIN 43650C |
| Lighted | Unlighted |
| Connector Description | 1/2 in Conduit w/ 36 in Leads |
| Weight | 0.167 LB |
-
Prop 65


