- DX1/H1 ISO 5599-1 Series Subbase
- 3/8 NPT Side Port
description
- A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware.
| Subbase/Manifold | Subbase |
| Female Port Size | 3/8 |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Port Size | 3/8 |
| Wiring Options | None |
| Length | 5.830 in |
| Port Location | Side Port |
| Manifold Type | 4-Way |
| Electrical | None |
| Series | H1 ISO Size 1, DX1 ISO Size 1 |
| Height | 1.480 in |
| Port Type | NPT |
| Function | 4-Way |
| Weight | 2.0 LB |
-
Prop 65


