A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware.
Electrical
6 in Leads
Port Type
NPT
Subbase/Manifold
Subbase
Height
1.480 in
Manifold Type
4-Way
Female Port Size
3/8
Kit Includes
1 Subplate, Bolts and Gasket
Series
H1 ISO 5599-2
Wiring Options
None
Port Location
Side Port
Port Size
3/8
Function
4-Way
Length
5.830 in
Weight
1.21 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back