- Element, 40 µm for 10, 14 Series Filter
description
- Replacement elements for Parker particulate and coalescing filters. Replace to restore maximum flow.
| Series | 14 |
| Element Micron Rating | 40 µm |
| Element Type | Particulate |
| Component | Filter |
| Accessory Type | Element, 40 µm |
| Weight | 0.1 LB |
-
Prop 65


