A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware.
Female Port Size
1/2
Subbase/Manifold
Subbase
Manifold Type
4-Way
Kit Includes
1 Subplate, Bolts and Gasket
Function
4-Way
Electrical
6 in Leads
Port Size
1/2
Length
6.690 in
Height
2.330 in
Port Location
Side Port
Port Type
NPT
Wiring Options
None
Series
H2 ISO 5599-2
Weight
3.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back