- ISO SIZE 2 Series Sandwich Regulator
- Independent Port
- 5-125 PSIG w/Gauge
description
- Sandwich regulators for Parker Isys ISO 15407-2 and ISO 5599-2 valves. Common port regulation and independent port regulation. 5 to 125 psi, with gauge included.
| #4 Port Regulator | 5 to 125 psig w/ Gauge |
| Use With | ISO Size 2 |
| Sandwich Block Function | Independent |
| Length | 16.180 in |
| #2 Port Regulator | 5 to 125 psig w/ Gauge |
| Height | 2.800 in |
| Weight | 4.0 LB |
-
Prop 65


