Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately.
Port Location
Bottom/End Port
Function
4-Way
Series
H3 ISO Size 3, DX3 ISO Size 3
Port Type
NPT
Wiring Options
None
Subbase/Manifold
Manifold
Height
4.050 in
Valve Stack Size
1
Female Port Size
3/4
Port Size
3/4
Kit Includes
2 Pipe Plugs
Electrical
None
Manifold Type
4-Way
Length
11.610 in
Weight
4.75 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back