Parker Hannifin Corp.
PS4220L20DP
End Plate Kit for H ISO Series Valve (Plug-in)
Item #116265444
-
Prop 65
- End Plate Kit for H ISO Series Valve (Plug-in)
- H3 series
- 1" NPT Port
- 25-Pin D-Sub Top
description
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
- Order one set per manifold stack.
| Electrical | 25-Pin D-Sub Top |
| Series | H3 |
| Port Type | NPT |
| Port Size | 1 NPT |
| Female Port Size | 1 |
| Weight | 0.0 LB |
-
Prop 65

