- Element, Grade 10 for 10, 14 Series Filter
description
- Replacement elements for Parker particulate and coalescing filters. Replace to restore maximum flow.
| Component | Filter |
| Series | 10 |
| Element Micron Rating | 0.7 µm (Grade 10) |
| Accessory Type | Element, Grade 10 |
| Element Type | Coalescing |
| Weight | 0.06 LB |
-
Prop 65


