- End Plate Kit for HB ISO Series
- 3/8 NPT
description
- Generic end plates are pictured for reference. Actual parts may differ to match the application.
- Order one set per manifold stack..
| Length | 5.980 in |
| Port Size | 3/8 |
| Female Port Size | 3/8 |
| Height | 2.310 in |
| Port Type | NPT |
| Use With | HA 26 mm, HB 18 mm |
| Width | 4.170 in |
| Weight | 3.22 LB |
-
Prop 65


