- Tube Fitting for Isys Micro Series Valves
- Manifold or Pilot Supply Ports
- M7 Thread
- 6 mm Tube OD
| Type | Tube Fitting |
| Series | Isys Micro |
| Usage | Manifold or Pilot Supply Ports |
| Thread Type | Metric |
| Tube O.D. | 6.000 mm |
| Thread Size | M7 |
| Weight | 0.11 LB |
-
Prop 65


