- Tube Fitting for Isys Micro Series Valves
- Manifold or Pilot Supply Ports
- M7 Thread
- 1/4" Tube OD
| Usage | Manifold or Pilot Supply Ports |
| Thread Type | Metric |
| Thread Size | M7 |
| Tube O.D. | 1/4 in |
| Series | Isys Micro |
| Type | Tube Fitting |
| Weight | 0.108 LB |
-
Prop 65


