- Safety Lockout Valve
- 3/8" NPT Port Size
- Use w/06 Series
description
- Installed upstream of an FRL, lockout valves are used during maintenance and service procedures to isolate a pneumatic machine from its power source. A padlock is installed through the locking hasp to prevent accidental actuation during the maintenance procedure.
features
- Complies with OSHA Standard 29 CFR Part 1910
- In accordance with OSHA procedures, lockout valves are used during maintenance and service procedures of pneumatically (air) operated equipment
| Type | Lockout Valve |
| Port Type | NPT |
| Port NPT | 3/8 in |
| Series | 06 |
| Port Size | 3/8 |
| Weight | 1.5 LB |
-
Prop 65


