- 4 Port Modular Manifold Block
- 3/8" NPT Port Size
- Use w/06 & 16 Series
description
- A modular manifold block can be used between any two modular units to give additional outlet ports. Any standard pipe plug can be used to close off unused ports.
features
- Block provides two additional outlets in 3/8" and 1/2" sizes
| Series | 06, 16 |
| Type | Modular Manifold Block |
| No. of Ports | 4 |
| Port Type | NPT |
| Port Size | 3/8 |
| Size Designation | Compact |
| Weight | 0.3 LB |
-
Prop 65


