Skip to content Skip to navigation menu
Mounting Bracket Kit

PS843P

Mounting Bracket Kit
Item #100560499
  • Mounting Bracket Kit for 07, 12, 17 Series Filter, Lubricator
Mounting Bracket Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Mounting Bracket Kit for 07, 12, 17 Series Filter, Lubricator

description

  • This plated steel mounting bracket is prefabricated to save time in mounting FRLs to walls, machine surfaces, unistruts or aluminum framing material. Order one kit per FRL component.

includes

  • Mounting fasteners
Material Steel
Accessory Type Mounting Bracket Kit
Component Filter, Lubricator
Center to Face of Mounting Bracket 2.17 in
Series 07, 12, 17
Weight 0.3 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison