- 4 Port Modular Manifold Block
- 1/2" NPT Port Size
- Use w/07 & 17 Series
description
- A modular manifold block can be used between any two modular units to give additional outlet ports. Any standard pipe plug can be used to close off unused ports.
features
- Block provides two additional outlets in 3/8" and 1/2" sizes
| Type | Modular Manifold Block |
| Size Designation | Standard |
| Port Size | 1/2 |
| Series | 07, 17 |
| No. of Ports | 4 |
| Port Type | NPT |
| Weight | 1.0 LB |
-
Prop 65


