- Mounting Bracket Kit for 05, 10 Series Regulator
description
- This plated steel mounting bracket is prefabricated to save time in mounting FRLs to walls, machine surfaces, unistruts or aluminum framing material. Order one kit per FRL component.
includes
- Mounting fasteners
| Center to Face of Mounting Bracket | 1.85 in |
| Material | Steel |
| Component | Regulator |
| Series | 05 |
| Accessory Type | Mounting Bracket Kit |
| Weight | 0.25 LB |
-
Prop 65


