Manifold Segment Base Kit for H Series Valve (Plug-in)
Double Address Configuration
H2 Series
1/2" NPT Port
description
Stackable subbase sections are ganged together to create clean-looking, multiple-valve manifolds. End plates are used to close the ends and provide common air supply and exhaust connections. Certain valve series also consolidate electrical connections. Stackable subbases provide maximum flexibility when building a valve manifold because 3 and 4-way valves can be mixed on the manifold, and sections (valves) can be added or removed at any time to adapt to changing production requirements. Subbase-mounted valves save time and money because they can be changed without disturbing piping or hard electrical wiring. Order subbase sections, as required, and one set of end plates per manifold. Order end plate kits separately.
Port Type
NPT
Valve Stack Size
1
Female Port Size
1/2
Type
Double Address Configuration
Series
H2 ISO 5599-2
Port Size
1/2 NPT
Weight
1.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back