Skip to content Skip to navigation menu
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)

PSHU31L020P

End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Item #116265739
End Plate Kit for H ISO Series DIN Valve (Non Plug-in)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

description

  • Generic end plates are pictured for reference. Actual parts may differ to match the application.
  • Order one set per manifold stack.
Port Type NPT
Series H1 ISO Size 1, H2 ISO Size 2, DX1 ISO Size 1, DX2 ISO Size 2
Port Size 3/8 NPT, 3/4 NPT
Weight 1.7 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison