Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR106-180-AR22M-C

PTR106-180-AR22M-C

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102923093
  • Air/Oil Operation
  • 1" Bore
  • Preload Keyway
  • 180° Rotation
  • Standard Mounting
  • 1/8" NPT Port at Location 2
  • Nitrile Seals
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR106-180-AR22M-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Air/Oil Operation
  • 1" Bore
  • Preload Keyway
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Mounting Standard
Cushions Noncushioned
Seal Material Buna-N
Operating Temperature [Max] 180 °F
Port Type NPT
Cylinder Bore Size 1 in
Degrees Rotation 180 °
Stroke Adjusters None
Operating Pressure [Max] 250 psi
Shaft Style Preload Keyway
Port Size 1/8
Filtration Requirement 40 Micron Filtered, Dry Air
Port Location 2 - Top & Bottom
Configuration Air/Oil Operation
Operating Temperature [Min] 0 °F
Port Flow Control None
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison