Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.PTR251-1803FAA21MC

PTR251-1803FAA21MC

PENDING RECODE TO PARK_PTR251-1803F-AA21M-C, MTRL - 116252129
Item #103179277
  • Single Rack
  • 2 1/2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 1
  • Nitrile Seals
  • Cushioned, Both Rotations
  • Stroke Adjusters 0-30° Both Rotations
  • w/Magnetic Piston Ring
+ Show More + Show Less
Parker Hannifin Corp.PTR251-1803FAA21MC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Single Rack
  • 2 1/2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Mounting Standard
Operating Temperature [Min] 0 °F
Cylinder Bore Size 2.5 in
Configuration Single Rack
Port Location 1 - Front Side (Standard)
Port Size 1/4
Shaft Style Inch Shaft, Female Keyed
Operating Temperature [Max] 180 °F
Cushions Cushioned, Both Rotations
Degrees Rotation 180 °
Seal Material Buna-N
Port Flow Control None
Port Type NPT
Stroke Adjusters 0-30° Both Rotations
Operating Pressure [Max] 250 psi
Filtration Requirement 40 Micron Filtered, Dry Air
Weight 22.75 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison