The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
Chrome alloy steel pinion and rack
Low friction ball bearings
options
Integral air/oil option
Built-in shock absorber
Electrical position sensors
Configuration
Double Rack
Mounting
Standard
Operating Pressure [Max]
250 psi
Cushions
Noncushioned
Port Type
NPT
Stroke Adjusters
None
Filtration Requirement
40 Micron Filtered, Dry Air
Port Size
1/4
Cylinder Bore Size
2.5 in
Operating Temperature [Min]
0 °F
Shaft Style
Inch Shaft, Male Keyed
Port Flow Control
None
Port Location
3 - Rear Side
Operating Temperature [Max]
180 °F
Degrees Rotation
90 °
Seal Material
Buna-N
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back