- Anti-Tie Down
- 5/32" Push to Connect
- 40-120 psi
- Glass Filled Nylon
description
- The preassembled, two-hand, anti-tie down control enclosure occupies both of an operator's hands by requiring simultaneous operation of two push buttons.
features
- No lubrication required
- Requires 40 micron filtration
- An air dryer is required below 40 °F
- Do not use on rotary clutch
- In accordance with European standard EN 574-9/1996
- Conforms to the model that has obtained CE type test cert. no. 02526 520 4631 0397
| Pressure Range [Min] | 40 psi |
| Length | 13.380 in |
| Flow Range [Max] | 7.00 ft3/min |
| Material | Glass-Filled Nylon |
| Temperature Range °F | 0 °F to 140 °F |
| Pressure Range [Max] | 120 psi |
| Port Type | Push To Connect |
| Height | 3.280 in |
| Port Size | 5/32 |
| Width | 3.410 in |
| Weight | 3.0 LB |
-
Prop 65


