- Anti-Tie Down
- 5/32" Push to Connect
- 40-120 psi
- Glass Filled Nylon
description
- The preassembled, two-hand, anti-tie down control enclosure occupies both of an operator's hands by requiring simultaneous operation of two push buttons.
features
- No lubrication required
- Requires 40 micron filtration
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Port Size | 5/32 |
| Height | 3.280 in |
| Temperature Range °F | 0 °F to 140 °F |
| Pressure Range [Max] | 120 psi |
| Width | 3.410 in |
| Pressure Range [Min] | 40 psi |
| Port Type | Push To Connect |
| Material | Glass-Filled Nylon |
| Flow Range [Max] | 7.00 ft3/min |
| Length | 13.380 in |
| Weight | 2.733 LB |
-
Prop 65


