- V20 Series Relief Valve, 500-3,500 psi, Set @ 3,000 psi
description
- Building your own custom valve assembly has never been easier. The Gresen V20 series allows you to choose how many functions to control and is ready to accept a variety of kits to further customize your valve. This rugged cast valve handles flows up to 20 gpm and pressures up to 3,500 psi. Just follow the numbers to pick the components required.
features
- Field repairable
- SAE and NPT ports available
| Component | Adjustable Relief Valve (500 to 3,500 psi) |
| Series | V20 Series |
| Instructions | 4) Choose a pressure relief in the left cover |
| Weight | 1.0 LB |