- Pop Off Relieve Valve
- 1/4" NPT Thread
- 50-100 psi Relief Rating
description
- The tank valve, also known as a relief valve, is designed to protect against excessive pressure buildup in a pneumatic reservoir, circuit or system.
| Relief Range [Max] | 100 psi |
| Threads per Inch | 18 |
| Relief Range [Min] | 50 psi |
| Height | 3/4 in |
| Thread Size | 1/4 |
| Length | 2 1/4 in |
| Thread Type | NPT |
| Weight | 0.05 LB |
-
Prop 65


