Skip to content Skip to navigation menu
Parker Hannifin Corp.S-100

S-100

Selector Valve
Item #100355822
  • 1 - 1-1/2 in
Parker Hannifin Corp.S-100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 - 1-1/2 in
Port Size 1, 1 1/2
Pressure [Max] 2000 psi
Port Type NPT
Flow [Max] 60 gpm
Weight 8.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison