Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190-3-880

SC190-3-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101612964
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC190-3-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Operating Temperature [Min] 32 °F
Oil Type #5
Energy per Hour 300000 in lb
Buttons w/o Button, Standard Rod
Stroke 0.63 in
Bore Size N/A
Effective Wt. Range [Min] 20 lbs
Body Material Steel Body w/Black Oxide Finish
Mechanical Stop Integral Stop Built Into Front of Unit
Return Time 0.25 s
Thread Size 9/16
Return Method N/A
Effective Wt. Range [Max] 100 lbs
Threads per Inch 18
Accumulator Style N/A
Body Style Threaded
Effective Wt. Medium
Shock Absorber Type Self-Compensating
Impact Velocity Range [Max] 12 ft/s
Inch/Metric Inch
Impact Velocity Range [Min] 0.5 ft/s
Return Force [Max] 1.9 lbs
Thread Type UNF
Return Force [Min] 0.9 lbs
Operating Temperature [Max] 150 °F
Mounting Standard
Energy per Cycle 225 in lb
Piston Rod Material Hardened Stainless Steel
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison