Skip to content Skip to navigation menu
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber

SC300-8

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101643538
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.59" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.59" Stroke
  • 3/4-16 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Body Material Steel Body w/Black Oxide Finish
Threads per Inch 16
Operating Temperature [Min] 32 °F
Shock Absorber Type Self-Compensating
Buttons w/ Button
Bore Size N/A
Accumulator Style N/A
Return Force [Max] 4 lbs
Mounting Standard
Return Force [Min] 1.7 lbs
Impact Velocity Range [Min] 0.3 ft/s
Stroke 0.59 in
Body Style Threaded
Impact Velocity Range [Max] 12 ft/s
Inch/Metric Inch
Operating Temperature [Max] 150 °F
Mechanical Stop Integral Stop Built Into Front of Unit
Return Time 0.1 s
Effective Wt. Range [Max] 1500 lbs
Thread Size 3/4
Energy per Hour 400000 in lb
Thread Type UNF
Piston Rod Material Hardened Stainless Steel
Energy per Cycle 620 in lb
Effective Wt. Extra Heavy
Return Method N/A
Oil Type #5
Effective Wt. Range [Min] 300 lbs
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison