Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M3-880

SC300M3-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101577946
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300M3-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Stroke 3/4 in
Operating Temperature [Min] 32 °F
Operating Temperature [Max] 150 °F
Energy per Hour 400000 in lb
Return Force [Min] 1.05 lbs
Mounting Standard
Body Style Threaded
Return Time 0.1 s
Impact Velocity Range [Max] 12 ft/s
Effective Wt. Range [Min] 30 lbs
Accumulator Style N/A
Return Method N/A
Shock Absorber Type Self-Compensating
Effective Wt. Medium
Mechanical Stop Integral Stop Built Into Front of Unit
Inch/Metric Metric
Energy per Cycle 300 in lb
Impact Velocity Range [Min] 0.5 ft/s
Return Force [Max] 2.15 lbs
Effective Wt. Range [Max] 180 lbs
Buttons w/o Button, Standard Rod
Body Material Steel Body w/Black Oxide Finish
Bore Size N/A
Thread Pitch 1.5 mm
Thread Type Metric
Oil Type #5
Piston Rod Material Hardened Stainless Steel
Thread Size M20
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison