Skip to content Skip to navigation menu
Parker Hannifin Corp.SC300M4-880

SC300M4-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101569460
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC300M4-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 3/4" Stroke
  • M20X1.5 Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Bore Size N/A
Effective Wt. Heavy
Effective Wt. Range [Min] 70 lbs
Return Force [Max] 2.15 lbs
Buttons w/o Button, Standard Rod
Impact Velocity Range [Min] 0.5 ft/s
Body Material Steel Body w/Black Oxide Finish
Inch/Metric Metric
Piston Rod Material Hardened Stainless Steel
Accumulator Style N/A
Stroke 3/4 in
Return Time 0.1 s
Operating Temperature [Max] 150 °F
Thread Pitch 1.5 mm
Body Style Threaded
Oil Type #5
Impact Velocity Range [Max] 12 ft/s
Thread Type Metric
Operating Temperature [Min] 32 °F
Energy per Cycle 300 in lb
Energy per Hour 400000 in lb
Mechanical Stop Integral Stop Built Into Front of Unit
Return Method N/A
Effective Wt. Range [Max] 450 lbs
Mounting Standard
Shock Absorber Type Self-Compensating
Thread Size M20
Return Force [Min] 1.05 lbs
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison