Skip to content Skip to navigation menu
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber

SC650-3

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101647764
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Return Time 0.2 s
Thread Type UNF
Thread Size 1
Return Method N/A
Energy per Hour 600000 in lb
Stroke 1 in
Piston Rod Material Hardened Stainless Steel
Inch/Metric Inch
Mounting Standard
Effective Wt. Range [Min] 150.00 lb
Return Force [Max] 6.87 lb
Return Force [Min] 2.40 lb
Threads per Inch 12
Body Style Threaded
Buttons w/ Button
Body Material Steel Body w/Black Oxide Finish
Oil Type #5
Impact Velocity Range [Min] 0.5 ft/s
Accumulator Style N/A
Impact Velocity Range [Max] 12.0 ft/s
Energy per Cycle 650 in lb
Operating Temperature [Max] 150 °F
Bore Size N/A
Effective Wt. Range [Max] 900.00 lb
Operating Temperature [Min] 32 °F
Effective Wt. Medium
Mechanical Stop Integral Stop Built Into Front of Unit
Shock Absorber Type Self-Compensating
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison