Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-8-880

SC650-8-880

SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101579162
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-8-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Extra Heavy Duty
  • 0.91" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.

applications

  • Rodless cylinders
  • Pick and place systems
  • Rotary actuators
  • Operations turning heavy weights at slow speeds
  • Conveyors

features

  • Wide effective weight ranges

includes

  • Lock nut
Return Method N/A
Mechanical Stop Integral Stop Built Into Front of Unit
Return Force [Min] 2.4 lbs
Energy per Hour 600000 in lb
Oil Type #5
Mounting Standard
Body Style Threaded
Body Material Steel Body w/Black Oxide Finish
Threads per Inch 12
Thread Size 1
Inch/Metric Inch
Effective Wt. Extra Heavy
Energy per Cycle 1860 in lb
Bore Size N/A
Impact Velocity Range [Max] 12 ft/s
Stroke 0.91 in
Effective Wt. Range [Min] 1700 lbs
Thread Type UNF
Return Time 0.3 s
Shock Absorber Type Self-Compensating
Operating Temperature [Max] 150 °F
Piston Rod Material Hardened Stainless Steel
Accumulator Style N/A
Impact Velocity Range [Min] 0.3 ft/s
Return Force [Max] 7.3 lbs
Operating Temperature [Min] 32 °F
Buttons w/o Button, Standard Rod
Effective Wt. Range [Max] 5800 lbs
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison