- Silencer for CH Series and CV-25 Series Vacuum Generators
description
- Protect the environment against harmful noise levels with quality silencers. Flow-through silencer dampens noise generated by vacuum generators and allows particles exhausted by the generator to flow through the open end of the silencer. Can be added to CV-25 Series vacuum generator.
| Accessory Type | Silencer |
| Operating Pressure [Max] | 128 psi |
| Operating Temperature [Max] | 132 °F |
| Connection Size | G 3/4 in |
| Silencing Effect | 20 dB |
| Use With | CH Series, CV-25 Series |
| Operating Temperature [Min] | 41 °F |
| Weight | 1.0 LB |
-
Prop 65


