- Double Female Thread Check Valve
- Brass
- 1/4 in NPT
- 2,000 psi Maximum Pressure
- Nitrile Seal Material
description
- Check valves provide a free flow of air in one direction and dependable shut-off in the opposite direction.
features
- One direction free flow of air or oil
- Dependable shutoff in opposite direction
| Port Type | NPT |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | 0 °F |
| Height | 0.810 in |
| Cracking Pressure | 5 psi |
| End Type | Double Female Thread |
| Pressure [Max] | 2000 psi |
| Direction of Flow | Meter-In, Meter-Out |
| Operating Pressure Range | 5 psi to 2,000 psi |
| Female Port Size | 1/4 |
| Material | Brass |
| Seal Material | Buna-N |
| Overall Length | 2.625 in |
| Length | 2.620 in |
| Weight | 0.75 LB |
-
Prop 65


