Parker Hannifin Corp.
SPE025-A11516016TIU
PRD Series Refrigeration Air Dryer
Item #117242112
-
Prop 65
- Refrigeration Dryer
- 25 CFM @ 100 PSIG
- 1/2" NPT Female Pipe Size
- 20.5" W x 11.8" H x 15.7" D
- R134a Refrigerant
features
- Plug and Play" design for easy installation
- Robust timed solenoid drain equals improved reliability (PRD15 to PRD175)
- Unique 3-in-1 heat exchanger
- Oversized demister separator results in excellent liquid removal over all operating conditions
- Oversized condenser to operate in ambients to 122 °F (50 °C)
- Fan cycling ensures stable operation
- All models incorporate a dewpoint indicator
- Extremely compact footprint
- Low pressure differential across dryer (1.45 psi average)
- ETL listed complete unit
- Dryers manufactured in facility certified to ISO9001 and ISO14001
| Pipe Size | 1/2 in |
| Voltage/Phase | 115-1-60 |
| Connection NPT (in) | 1/2 |
| Depth | 15.700 in |
| Refrigerant Scale | R134a |
| Thread Type | NPT Female |
| Pressure [Max] | 232 psi |
| Capacity (cfm) | 25 |
| Ambient Temperature Range [Min] | 41 °F |
| Ambient Temperature Range [Max] | 122 °F |
| Weight | 48.88 LB |
-
Prop 65

