- Brass Inline Flow Control Valve
- 1/4" NPT Port Size
- 2,000 psi Max Pressure
- Fine Adjustment
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Material | Brass |
| Flow (Free) | 55 ft3/min |
| Body Height | 13/16 in |
| Temperature Range [Max] | 400 °F |
| Length | 2.380 in |
| Female Port Size | 1/4 |
| Port Type | NPTF |
| Flow (Controlled) | 19.3 ft3/min |
| Pressure [Max] | 2000 psi |
| Temperature Range [Min] | 0 °F |
| Height | 2.210 in |
| Seal Material | Buna-N |
| Adjustment | Fine |
| Weight | 0.666 LB |
-
Prop 65


