- Brass Inline Flow Control Valve
- 3/8" NPT Port Size
- 2,000 psi Max Pressure
- Fine Adjustment
- Viton Seals
description
- In-line flow control valves allow metered flow of air or oil in one direction and free flow in reverse direction.
| Port Type | NPTF |
| Flow (Free) | 99 ft3/min |
| Adjustment | Fine |
| Temperature Range [Max] | 400 °F |
| Material | Brass |
| Body Height | 1 in |
| Seal Material | Fluorocarbon |
| Temperature Range [Min] | 0 °F |
| Height | 2 3/4 in |
| Length | 2 3/4 in |
| Flow (Controlled) | 33.1 ft3/min |
| Female Port Size | 3/8 |
| Pressure [Max] | 2000 psi |
| Weight | 1.0 LB |
-
Prop 65


